LAWSON FUSES NIT32 32A HRC FUSE (L)56 MM X (DIA)12.7 MM
Offset Tag Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:NIT32
Rubix:234A8273
Documents
Product details : LAWSON FUSES NIT32 32A HRC FUSE (L)56 MM X (DIA)12.7 MM
32A Hrc Fuse (L)56 mm x (Dia)12.7 mm
Technical specifications
Attributes
| Voltage | 250/415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- Delivery usually within ( 3 ) days

