SPARTEX GI370Y STAIRCLIMBER WITH SKIDS 600 X 480 X 1180 BLUE
Stairclimber with Skids
See technical informationSee documentsReferences
Spartex:UK-GI370Y
Rubix:239A9204

Documents
Product details : SPARTEX GI370Y STAIRCLIMBER WITH SKIDS 600 X 480 X 1180 BLUE
Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 150 kg |
| Width | 480 mm |
| Height | 1180 mm |
Show UNSPSC/ECL@SS
£ 173.12 excl. VAT
/ Each
£ 207.74 incl. VAT
- Delivery usually within ( 4 ) days
