PROPLAZ HI634Y HANDY WORKSHOP TROLLEY 475 X 565 890
Handling truck for internal transport ProPlaz
See technical informationReferences
ProPlaz:HI634Y
Rubix:386A6689
Manufacturer :HI634Y
Product details : PROPLAZ HI634Y HANDY WORKSHOP TROLLEY 475 X 565 890
100kg Load Capacity
Mobile on 4 x 100mm swivel castors, 2 braked
Weight kg: 10
Strengths
Keeps tools organised
Applications
Transports/organises goods
Technical specifications
Attributes
| Width | 565 mm |
|---|---|
| Height | 890 mm |
Show UNSPSC/ECL@SS
£ 142.72 excl. VAT
/ Each
£ 171.26 incl. VAT
- Delivery usually within ( 4 ) days



