ENGEX ACCESSORIES GX-ER38 3/8 X 4 COPPER BOND EARTH ROD (L)1200 MM X (
Copper Bond Earthing Rod
See technical informationSee documentsReferences
Engex:GX-ER38
Rubix:234A5536

Documents
Product details : ENGEX ACCESSORIES GX-ER38 3/8 X 4 COPPER BOND EARTH ROD (L)1200 MM X (
Engex 3/8 X 4" Copper Bond Earth Rod (L)1200 mm x (Dia)9.5 mm
Technical specifications
Attributes
| Type | copper bond earthing rod |
|---|---|
| Model | gx |
| Material | copper |
Show UNSPSC/ECL@SS
£ 6.54 excl. VAT
/ Each
£ 7.85 incl. VAT
- Delivery usually within ( 3 ) days
