Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
NIGLON LTD CB120G 20MM TERMINAL 1 WAY BOX GALVANISED
NIGLON LTD CB120G 20MM TERMINAL 1 WAY BOX GALVANISED
Malleable Conduit Box
References
niglon:
CB120G
rubix:
229A9578
Technical specifications
Type
1 way, terminal (20mm)
See all Specifications
Product details
Technical specifications
Product details : NIGLON LTD CB120G 20MM TERMINAL 1 WAY BOX GALVANISED
Standard Pattern. BS EN 50086
Technical specifications
Attributes
Type
1 way, terminal (20mm)
Material
Galvanised steel
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.02
excl. VAT
/
Each
Ā£
4.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CABLOFIL LT2PC TRUNKING LID WHITE PLASTIC 2M (L)2 M
CEMBRE RF-M4 TERMINALS RED 4MM RING PACK OF 100
CEMBRE RF-M6 0.25-1.5MM PVC INS RING TERMINAL M6 RED PACK 100
FLEXICON FPYE-CP25B NYLON LW 10M FPAL25B & 10 X FLK25-M25B L (L)10 M X
SWA BOOTLACEFERRULE0.5 0.50-8IBLF/T-PK100
MARSHALL-TUFFLEX MT2/7233 FAST FIX WALL BRACKET 300MM
CABLOFIL MGIP66E 150150 IP ENDCAP (H)150 MM X (W)150 MM
MENNEKES 14501 16A 110V 3PIN SOCKET
PERMAPLUG ELS13W 13A 1 GANG TRAILING SOCKET WHITE (L)90 MM X
ENGEX ACCESSORIES 635011 CTS95 CRIMP-PAK COPPER TUBE SPLICES (L)55 MM
NIGLON 20MM INSPECTN ELBOW IE20G
ENGEX ACCESSORIES 630706 CT25M12 CRIMP-PAK COPPER TUBE TERMINAL (L)44
BRITCLIP EP52021104 CR210 BAG 25 2-4MM SNAP CLIP PACK OF 25
ENGEX ACCESSORIES 630603 CT16M6 CRIMP-PAK COPPER TUBE TERMINAL (L)29.5
SCHNEIDER ELECTRIC 2141026 TCD5X8 DOUBLE FLAT CLIPS GREY PACK OF 100