CABLOFIL MRFB225PG 225MM 90 FLAT BEND (W)225 MM X (D)25 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFB225PG
Rubix:234A6994

Documents
Product details : CABLOFIL MRFB225PG 225MM 90 FLAT BEND (W)225 MM X (D)25 MM
225MM 90º Flat Bend (W)225 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfb |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 78.27 excl. VAT
/ Each
£ 93.92 incl. VAT
- Delivery usually within ( 3 ) days
