ENGEX ACCESSORIES 635007 CTS25 CRIMP-PAK COPPER TUBE SPLICES (L)35 MM
Copper Tube Terminals
See technical informationSee documentsReferences
Engex:635007
Rubix:234A5479

Documents
Product details : ENGEX ACCESSORIES 635007 CTS25 CRIMP-PAK COPPER TUBE SPLICES (L)35 MM
CTS25 Crimp-Pak Copper Tube Splices (L)35 mm
Technical specifications
Attributes
| Type | tube splice |
|---|---|
| Material | copper |
Show UNSPSC/ECL@SS
£ 0.73 excl. VAT
/ Each
£ 0.88 incl. VAT
- Delivery usually within ( 3 ) days
