ENGEX ACCESSORIES 659009R CPT200-4.8 200MM X 4.8MM RED (L)200 MM X (W)
Cable Tie
See technical informationSee documentsReferences
Engex:659009R
Rubix:234A5527

Documents
Product details : ENGEX ACCESSORIES 659009R CPT200-4.8 200MM X 4.8MM RED (L)200 MM X (W)
CPT200-4.8 200mm² x 4.8mm Red (L)200 mm x (W)4.8 mm
Technical specifications
Attributes
| Type | cable tie |
|---|---|
| Material | high quality virgin nylon 66 |
Show UNSPSC/ECL@SS
£ 0.14 excl. VAT
/ Each
£ 0.17 incl. VAT
- Delivery usually within ( 3 ) days
