MENNEKES 143PA WALL SOCKET IP67 125A 5P 400V 6H

Wall Socket

See technical informationSee documents

References

Mennekes:143PA
Rubix:253A8170
brand logo

Technical specifications

Typemennekes 143pa wall socket ip67 125a 5p 400v 6h

Documents

Product details : MENNEKES 143PA WALL SOCKET IP67 125A 5P 400V 6H


• Screw terminals
• with soft contact
• Internal fixing
• One cable entry at top, two blind cable entries [can be cut out] at the bottom
• Enclosure base can be turned 180°
• With 6 fixing points to accommodate special terminals

Technical specifications


Attributes
Typemennekes 143pa wall socket ip67 125a 5p 400v 6h
£ 503.82 excl. VAT
/ Each
£ 604.58 incl. VAT
  • Usually arrives within 14 working days