TAMLEX TA102B 41X21 MM PVC END CAP BLACK (H)20 MM X (W)40 MM
Strut Framework System
See technical informationSee documentsReferences
Tamlex:TA102B
Rubix:234A6925

Documents
Product details : TAMLEX TA102B 41X21 MM PVC END CAP BLACK (H)20 MM X (W)40 MM
41x21 mm PVC End Cap Black (H)20 mm x (W)40 mm
Technical specifications
Attributes
| Type | end cap |
|---|---|
| Model | ta |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 0.49 excl. VAT
/ Each
£ 0.59 incl. VAT
- Delivery usually within ( 3 ) days
