• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
LEGRAND 37550 CABLE MANAGEMENT 1 ENTRY 1 OUTLET END CAP

LEGRAND 37550 CABLE MANAGEMENT 1 ENTRY 1 OUTLET END CAP

End Cap

See technical informationSee documents
References
Legrand:37550
Rubix:229A8281
EAN:3245060375508
brand logo
brand logo
brand logo
brand logo
Technical specifications
Typeend cap
See all Specifications
Documents

Product details : LEGRAND 37550 CABLE MANAGEMENT 1 ENTRY 1 OUTLET END CAP


Technical specifications


Attributes
Typeend cap
Modelviking 3
Show UNSPSC/ECL@SS
£ 68.98 excl. VAT
/ Each
£ 82.78 incl. VAT
  • Delivery usually within ( 35 ) days

Check our products from related categories

ENGEX ACCESSORIES 630706 CT25M12 CRIMP-PAK COPPER TUBE TERMINAL (L)44BRITCLIP EP50020009 BC250 BAG 25 5-9MM 1 HOLE CLIP PACK OF 25CABLOFIL OH75PG 75MM WIDE OVERHEAD HANGER (H)181 MM X (W)75 MMMORAVIA HOSE/CABLE PROTECTION 279.14.327ENGEX ACCESSORIES 635010 CTS70 CRIMP-PAK COPPER TUBE SPLICES (L)44 MMLEGRAND 037661 STARFIX FERRULE 0.5MM2LEGRAND 730091 CARRIER PLATE 1G 1 MODULE (H)86 MM X (W)86 MM PK10EMITEX EM03.003 2M CAT5E UTP BOOTED PATCH LEAD GREYCABLOFIL MGIP22AGT 5050 IP GUSSET TOP LID TEE (L)157 MM X (H)50 MM X (NIGLON DC20G 20MM DOME COVERS GALVANISEDLGA SELECTRIC MOD-11 1 GANG RJ45 CAT5E SOCKET - UNSHIELDED - (H)50 MMSWA 19.1MM HEAT SHRINK SP19EUTELE NSYTRV42PE 2 POSITION TERMINAL BLOCK (L)47.7 MM X (H)47.5 MM X (WSCOLMORE INTERNATIONAL LIMITED WA107P 2 GANG 47MM DEEP DRY LINING BOXEMITEX EM03.005 5M CAT5E UTP BOOTED PATCH LEAD GREY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap