CEMBRE GF-M6 TERMINALS YELLOW 6MM RING (PK 100)

Cembre Insulated Terminal Ring Stud

See technical information

References

Cembre:GF-M6
Rubix:80163357
EAN:8016692000510
brand logo

Technical specifications

Typecembre gf-m6 terminals yellow 6mm ring (pk 100)

Product details : CEMBRE GF-M6 TERMINALS YELLOW 6MM RING (PK 100)


Cembre Insulated Terminal Ring Studs are manufactured from electrolytic copper strip, annealed to guarantee optimum ductility and electrolytic ally tin plated to avoid oxidation.

Strengths

The unique funnel shape of PVC sleeve, guarantees total insertion of the conductor strands into the terminal barrel, creating a secure and reliable electrical and mechanical connection
The internal surface of the barrel is rifled to improve contact with conductor strands when crimped and to increase tensile strength
The "F" range of terminals offers a wide selection of rings, forks, pins and blades, designed to meet the ever changing requirements of the end users

Applications

For use for internal wiring of equipment

Technical specifications


Attributes
Typecembre gf-m6 terminals yellow 6mm ring (pk 100)
  • Delivery usually within ( 2 ) days

Type