Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 641001 0.75MM CORD END TERMINAL BLUE (L)8 MM PACK OF
ENGEX ACCESSORIES 641001 0.75MM CORD END TERMINAL BLUE (L)8 MM PACK OF
Cord End Terminals
References
engex:
641001
rubix:
234A5422
Technical specifications
Type
Cord End Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 641001 0.75MM CORD END TERMINAL BLUE (L)8 MM PACK OF
0.75mm² Cord End Terminal Blue (L)8 mm
Technical specifications
Attributes
Type
Cord End Terminal
Material
Bright Tinned Copper;Polypropylene (Sleeves)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.17
excl. VAT
/
Each
£
3.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ADAPTAFLEX 185-9000 AQUASAFE WATERPROOF CABLE JOINT
LEGRAND 730099 1G 2M EURO MODULE FRONT PLATE (H)86 MM X (W)86 MM PK10
NIGLON CB125G 25MM TERMINAL 1 WAY BOX GALVANISED
TAMLEX TGHO44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1
NIGLON RE2520G 25MMX20MM REDUCER GALVANISED
MENNEKES 9342 WALL SOCKET IP67 16A 5P 400V 6H
TAMLEX TGBN22 50MM X TURNBUCKLE 90 GUSSET BEND - (H)50 MM (W)50
TAMLEX GCA66 150X150 FLANGE COUPLER (PAIRS) (H)150 MM X (W)150 MM
MENNEKES 5959PA DUO INTERLOCKED SOCKET IP44 63A 5P 400V 6H C/W PILOT C
CEMBRE RF-M6 0.25-1.5MM PVC INS RING TERMINAL M6 RED PACK 100
TAMLEX GCA44 100X100 FLANGE COUPLER (PAIRS) (H)100 MM X (W)100 MM
EMITEX EM03.101 0.5M CAT 6 PATCH LEAD GREY (L)0.5 M
FLEXICON FPYE-CP25B NYLON LW 10M FPAL25B & 10 X FLK25-M25B L (L)10 M X
MENNEKES 5603306G INTERLOCKED SOCKET IP44 32A 3P 230V 6H
EMITEX EM03.005 5M CAT5E UTP BOOTED PATCH LEAD GREY (L)5 M