TAMLEX GCA44 100X100 FLANGE COUPLER (PAIRS) (H)100 MM X (W)100 MM
Steel Cable Trunking
See technical informationSee documentsReferences
Tamlex:GCA44
Rubix:234A6877

Documents
Product details : TAMLEX GCA44 100X100 FLANGE COUPLER (PAIRS) (H)100 MM X (W)100 MM
100X100 Flange Coupler (Pairs) (H)100 mm x (W)100 mm
Technical specifications
Attributes
| Type | flange coupler |
|---|---|
| Model | gca |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
- Delivery usually within ( 3 ) days
