TAMLEX GCA66 150X150 FLANGE COUPLER (PAIRS) (H)150 MM X (W)150 MM
Steel Cable Trunking
See technical informationSee documentsReferences
Tamlex:GCA66
Rubix:234A6878

Documents
Product details : TAMLEX GCA66 150X150 FLANGE COUPLER (PAIRS) (H)150 MM X (W)150 MM
150X150 Flange Coupler (Pairs) (H)150 mm x (W)150 mm
Technical specifications
Attributes
| Type | flange coupler |
|---|---|
| Model | gca |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 7.43 excl. VAT
/ Each
£ 8.92 incl. VAT
- Delivery usually within ( 3 ) days
