BAHCO 3942-300-7-SL-2P RECIP BIM 300MM F7 SL 2P

Bahco

See technical information

References

Bahco:3942-300-7-SL-2P
Rubix:401A7688
Manufacturer :3942-300-7-SL-2P
EAN:7314150364596
brand logo

Technical specifications

Weight0.112 kg
Cordlessno
See all Specifications

Product details : BAHCO 3942-300-7-SL-2P RECIP BIM 300MM F7 SL 2P


The plaster and board bi-metal blade is designed for demanding cutting in both plaster and different types of wooden chip boards
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
The blade is coated for minimum friction
The Bi-Metal toothing provides a long life when cutting in plaster and boards
1.1 mm thickness
7 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box

Technical specifications


Attributes
Weight0.112 kg
Cordlessno
Model3942-300-7-sl-2p (sl, 7 tpi, 300 mm, set van 2)
Length of travel300 mm
£ 18.26 excl. VAT
/ Each
£ 21.91 incl. VAT
  • Delivery usually within ( 14 ) days