References
Honeywell:23-0513B/8
Rubix:223A2892
EAN:3603835666822

Product details : HONEYWELL 23-0513B/8M CORESHIELD 13G GLOVES BLK A3/C 8M
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Main material | nylon |
| Coating of the gloves | nitrile |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- Sold out
