PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE
Size | 2XL |
---|---|
Cutting resistance level | C |
Main material | Elastane |
Size | 2XL |
---|---|
Cutting resistance level | C |
Main material | Elastane |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Secondary colour | Blue |
Material | Elastane / Glass Fibre / HPPE / Nylon / Recycled PET Polyester |
Usually arrives within 14 working days