ANSELL 48-706 EDGE 4X43C NITRILE FOAM HPPE GLOVES GRY/BLK SIZE 10

Edge 48706

See technical informationSee documents

References

Ansell:48-706-10
Rubix:203A8902
Manufacturer :48706100
EAN:10076490450363
brand logo

Technical specifications

Typeglove
Size10
Cutting resistance levela
See all Specifications

Documents

Product details : ANSELL 48-706 EDGE 4X43C NITRILE FOAM HPPE GLOVES GRY/BLK SIZE 10


  • Made of a seamless liner, palm dipped into foam nitrile coating
  • ANSI cut level A3 and EN ISO 13997 rated level C provide a good level of cut resistance.
  • The nitrile coating delivers very good performance in terms of abrasion resistance and grip.
  • The choice for medium to heavy duty applications that require abrasion, grip and cut protection
  • The best alternative against heavy duty leather and polyurethane palm dipped cut resistant knitted gloves.
Cost effective solution for medium weight applications requiring high level of cut performance in dry or slightly oily environments.

Strengths

  • High durability Nitrile foam coating
  • Excellent comfort and dexterity
  • High level of cut performance EN ISO level C cut performance (ANSI Level 3)
  • Excellent abrasion resistance
  • In compliance with the standards

              EN420 (General requirements) and

              EN388 (Mechanical hazards)

  • Breathable liner that allow very high level of comfort for end users
  • Good level of grip in dry and slightly oily environments

Applications

General maintenance|Hardware assembly|Machining / Stamping / Cutting|Molding|Plastic injections|Raw material handling|Seat and frame build

Technical specifications


Attributes
Typeglove
Size10
Cutting resistance levela
Main materialhppe
Food contactno
Usage environmentdry
Abrasion resistance level5
Coating of the glovesnitrile
Length270 mm
Colourgrey
Materialhppe;fiberglass;nylon;polyester;spandex
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
  • In stock: Next day delivery

Size