PORTWEST A722 IMPACT C13 NITRILE SANDY GLOVES 4X43CP GREY/BLACK M

PORTWEST A722 - Anti Impact Cut Resistant Glove

See technical information

References

Portwest:A722G8RM
Rubix:212A2827
EAN:5036108236152
brand logo

Technical specifications

Typeglove
Size8
Cutting resistance levelc
See all Specifications

Product details : PORTWEST A722 IMPACT C13 NITRILE SANDY GLOVES 4X43CP GREY/BLACK M


Combining comfort, grip, impact and cut resistance in a comfortableseamless liner. Flexible PVC impact pods and reinforced crotch formaximum durability. Suitable for heavy duty applications. Nitrile foam coating for excellent grip in wet and dry conditions. Maximum impact protection using TPR pod technology. Palm dipped to increase dexterity and ventilation. Reinforced thumb crotch for extra protection and durability. 100% Breathable seamless liner. 13 gauge liner for a perfect fit.
Standards : EN388_4X43CP, EN407_X1XXXX

Technical specifications


Attributes
Typeglove
Size8
Cutting resistance levelc
Main materialfiber glass
Abrasion resistance level4
Coating of the glovesnitrile
Colourblack
Materialglass fibre, hppe, polyeste
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
  • Usually arrives within 14 working days

Size