References
Sandvik Coromant:C2R-CEA12-RG06GB
Rubix:318A7935
Manufacturer :8446769
EAN:7323227579245

Product details : SANDVIK C2R-CEA12-RG06GB SOLID BORINGBAR ADAP 8446769
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Total length | 180 mm |
| Internal cooling | yes |
| Use | internal grooving / internal turning (boring bar) with internal coolant delivery to the cutting edge |
| Min reaming diameter | 32 mm |
| Insert Type | corocut® 2 - size g (c2i-g2-0300-) |
Show UNSPSC/ECL@SS
£ 296.00 excl. VAT
/ Each
£ 355.20 incl. VAT
- Usually arrives within 14 working days
