SANDVIK 930-C6-S-20-150 COROMANT TO 930 6255467
Coromant Capto® to CoroChuck™ 930
See technical informationReferences
Sandvik Coromant:930-C6-S-20-150
Rubix:80360220
Manufacturer :6255467




Technical specifications
| Type of attachment | corochuck™ 930 |
|---|---|
| Length without attachment | 150 mm |
| Clamping diameter | 20 mm |
Product details : SANDVIK 930-C6-S-20-150 COROMANT TO 930 6255467
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | corochuck™ 930 |
|---|---|
| Length without attachment | 150 mm |
| Clamping diameter | 20 mm |
| Body material | steel |
| Type | high precision slender design |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 660.25 excl. VAT
/ Each
£ 792.30 incl. VAT
- Usually arrives within 14 working days