References
Sandvik Coromant:930-C5-S-10-072
Rubix:318A0025
Manufacturer :7790833
EAN:7323224722798


Technical specifications
| Type of attachment | adapter from coromant capto® to corochuck® 930 |
|---|---|
| Length without attachment | 41 mm |
| Clamping diameter | 10 mm |
Product details : SANDVIK 930-C5-S-10-072 COROMANT CAPTO 7790833
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | adapter from coromant capto® to corochuck® 930 |
|---|---|
| Length without attachment | 41 mm |
| Clamping diameter | 10 mm |
| Body material | steel |
| Type | corochuck® 930 adapter (930-c5-s-10-072) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 746.17 excl. VAT
/ Each
£ 895.40 incl. VAT
- Usually arrives within 14 working days