SANDVIK R390-080C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745547


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-080C6-11M080
rubix:317A7470
manufacturer :5745547
brand logo
brand logo
Technical specifications
Diameter80 mm
Z7 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R390-080C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745547


Technical specifications


Attributes
Diameter80 mm
Z7 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 916.37 excl. VAT
/ Each
£ 1,099.64 incl. VAT
  • Usually arrives within 14 working days