SANDVIK R790-025HA06S2-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747279


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R790-025HA06S2-16L
rubix:317A9179
manufacturer :5747279
brand logo
brand logo
Technical specifications
Diameter25 mm
Z2 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R790-025HA06S2-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747279


Technical specifications


Attributes
Diameter25 mm
Z2 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length81 mm
Show UNSPSC/ECL@SS
£ 736.30 excl. VAT
/ Each
£ 883.56 incl. VAT
  • Usually arrives within 14 working days