CoroMill® 245 face milling cutter
Z | 8 mm |
---|---|
Tail diameter | 40 mm |
Internal cooling | no |
Z | 8 mm |
---|---|
Tail diameter | 40 mm |
Internal cooling | no |
Type of tool tip attachment | screw |
Tail | arbor - iso 6462 -b (cutter retaining screw) -metric: 40 |
Total length | 63 mm |
Usually arrives within 14 working days