Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7676.0XR1.0 6707021
DORMER S7676.0XR1.0 6707021
Solid carbide miller Dormer
References
dormer:
S7676.0XR1.0
rubix:
376A4142
ean:
7320760685709
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7676.0XR1.0 6707021
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
13
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.53
excl. VAT
/
Each
£
54.64
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.33-08030-BS09K1640 SC MILLING CM PLURA 2 5743155
SANDVIK 1K377-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213675
CUTLINE 893286 D.10 R1.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 2P210-0300-NCN20C SC MILLING CM PLURA 2 6260051
WALTERPROT MC232-10.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022561
CUTLINE 893260 6MM CARBIDE END MILL 4 FLT CUPP S/S
CUTLINE 893217 3MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 1K223-1200-NB H10F DURA SOLID CARBIDE END MILL 8386780
SANDVIK R216.24-20050OCK44P 1620 5847792
CUTLINE 893379 2MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
SANDVIK 2P340-0400-PA 1630 6260102
DORMER S803HB14.0 DRILL 14.00 MM 5982525
SANDVIK 1P250-0318-XA1630 SC MILLING CM PLURA 1 7045801
SANDVIK R216.24-12050ICK26P1620 SC MILLING CM PLURA 2 5743088
GUHRING 03314 006.000 MILLS CARBIDE UNIVERS 9033140060000