• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0200R020N160 ENDMILL COATED MSTAR 90042829

MITSUBCARB MPXLRBD0200R020N160 ENDMILL COATED MSTAR 90042829

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0200R020N160
Rubix:278A4532
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0200R020N160 ENDMILL COATED MSTAR 90042829


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 109.86 excl. VAT
/ Each
£ 131.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK RA216.42-2430-AK12G1610 SC MILLING CM PLURA 2 5739570WALTERPROT MC232-16.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353972DORMER S7184.0 END MILL 4.00 MM 6706770SANDVIK 1B231-0635-XA1620 SC MILLING CM PLURA 1 6259438DORMER S5245.0XR0.3 6706652DORMER C2477/8 C247 7/8 INCH STANDARD LENGTH END MILL 844 5984767WALTERPROT H8006428-10 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150841SANDVIK 316-10CM210-10045G1730 SOLID CARBIDE HEADS 7611644MITSUBCARB MPXLRBD0600R010N480 ENDMILL COATED MSTAR 90042863SANDVIK R216.24-10050EAK22H 1620 5742976DORMER C9488.0 5985222SANDVIK 1B240-1000-XA 1630 DURA SOLID CARBIDE END MILL 6259463SANDVIK 2S340-2000-300-MA1640 SC MILLING CM PLURA 2 6260159"PRESTO 30131-316-14 3/16""x1/4"" HSS BS122/4 SCREW SHANK N/S SLOTDRILL"SANDVIK 316-10SL442-10015P1730 SOLID CARBIDE HEADS 6874173
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap