DORMER S26018.0 6706922


Solid carbide miller Dormer

References
dormer:S26018.0
rubix:376A3770
ean:7320760684719
End Mill 18.0 mm Dormer
brand logo
Technical specifications
Diameter18 mm
Total length92 mm
Length of cut38 mm
See all Specifications

Product details : DORMER S26018.0 6706922


Technical specifications


Attributes
Diameter18 mm
Total length92 mm
Length of cut38 mm
Number of teeth4
Tail diameter18 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 181.13 excl. VAT
/ Each
£ 217.36 incl. VAT
  • Usually arrives within 14 working days