SANDVIK T100-KM100DA-M5D210 COROTAP 6871190
CoroTap™ 100 Straight-Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T100-KM100DA-M5D210
Rubix:317A8086
Manufacturer :6871190
EAN:7323220279982




Technical specifications
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-KM100DA-M5D210 COROTAP 6871190
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 6 mm |
| Thread depth | 13 mm |
| Angle of helix | 0 ° |
| Total length | 70 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 43.00 excl. VAT
/ Each
£ 51.60 incl. VAT
- Usually arrives within 14 working days