References
Sandvik Coromant:T200-PM100AE-10-24 P1PM
Rubix:317A6142
Manufacturer :8060142
EAN:7323225977135


Technical specifications
| Threading | unc no.10-24 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american through-bores |
Product details : SANDVIK T200-PM100AE-10-24P1PM COROTAP 8060142
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc no.10-24 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 3.9 mm |
| Tail diameter | 4.9 mm |
| Thread depth | 14 mm |
| Total length | 70 mm |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 61.51 excl. VAT
/ Each
£ 73.81 incl. VAT
- Usually arrives within 14 working days