SANDVIK T100-KM109AE-7/16D210 COROTAP 6871313
CoroTap™ 100 Straight-Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T100-KM109AE-7/16D210
Rubix:320A1348
Manufacturer :6871313
EAN:7323220281817




Technical specifications
| Threading | unc 7/16-14 |
|---|---|
| Threading diameter | 11.113 mm |
| Type | american blind bores and through-bores |
Product details : SANDVIK T100-KM109AE-7/16D210 COROTAP 6871313
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | unc 7/16-14 |
|---|---|
| Threading diameter | 11.113 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.4 mm |
| Tail diameter | 7.8 mm |
| Square drive adapter | 8.204 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 134.75 excl. VAT
/ Each
£ 161.70 incl. VAT
- Usually arrives within 14 working days