WALTER E23364-UNF3/4 HAND- AND MACHINE TAPS HSS/-E 5603208
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E23364-UNF3/4
Rubix:275A9687
Manufacturer :5603208
EAN:4042446189396

Technical specifications
| Threading | unf 3/4-16 |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER E23364-UNF3/4 HAND- AND MACHINE TAPS HSS/-E 5603208
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | unf 3/4-16 |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.46 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Thread depth | 24 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | unf 3/4-16 |
| No. of threads per inch | 16 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 142.80 excl. VAT
/ Each
£ 171.36 incl. VAT
- Usually arrives within 14 working days