SANDVIK T200-SD100AE-1/4 D115 200 CUTTING TAP SPIRAL POINT 6423873
CoroTap™ 200 Helical-Entry Tapping Tool
See technical informationReferences
Sandvik Coromant:T200-SD100AE-1/4D115
Rubix:258A0609
Manufacturer :6423873




Technical specifications
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
Product details : SANDVIK T200-SD100AE-1/4 D115 200 CUTTING TAP SPIRAL POINT 6423873
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.1 mm |
| Tail diameter | 6.477 mm |
| Thread depth | 31.8 mm |
| Angle of helix | 0 ° |
| Total length | 79.03 mm |
| Body material | hss-e / pm |
| Threading | 1/4-20 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 72.11 excl. VAT
/ Each
£ 86.53 incl. VAT
- Usually arrives within 14 working days