WALTERPROT 7126365-M16X1.5 HAND-/MACHINE TAP 5200810
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:7126365-M16X1.5
Rubix:356A0120
Manufacturer :5200810
EAN:4042446161286

Technical specifications
| Threading | m16x1,5 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 7126365-M16X1.5 HAND-/MACHINE TAP 5200810
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m16x1,5 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 90.35 excl. VAT
/ Each
£ 108.42 incl. VAT
- Usually arrives within 14 working days