SANDVIK T300-XM100DA-M7 C110 6539569
CoroTap™ 300 Helical Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T300-XM100DA-M7C110
Rubix:286A9568
Manufacturer :6539569




Technical specifications
| Threading | m7x1 |
|---|---|
| Threading diameter | 7 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100DA-M7 C110 6539569
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m7x1 |
|---|---|
| Threading diameter | 7 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 10 mm |
| Angle of helix | 45 ° |
Show UNSPSC/ECL@SS
£ 30.06 excl. VAT
/ Each
£ 36.07 incl. VAT
- Usually arrives within 14 working days