References
Sandvik Coromant:T200-MM100IA-M6 C145
Rubix:266A8481
Manufacturer :8248578
EAN:7323226760293


Technical specifications
| Threading | m6×1,0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100IA-M6 C145
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m6×1,0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Tail diameter | 6 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Total length | 62 mm |
| Body material | hss / pm |
| Threading | m6×1,0 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 26.81 excl. VAT
/ Each
£ 32.17 incl. VAT
- Usually arrives within 14 working days