SANDVIK T300-XM100DB-M26X150B150 COROTAP OPTIMIZED VERSATILITY 6635249
CoroTap™ 300 Helical Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T300-XM100DB-M26X150B150
Rubix:319A6650
Manufacturer :6635249




Technical specifications
| Threading diameter | 26 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T300-XM100DB-M26X150B150 COROTAP OPTIMIZED VERSATILITY 6635249
CoroTap™ 300 Helical Fluted Tapping Tool
Technical specifications
Attributes
| Threading diameter | 26 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 45 ° |
Show UNSPSC/ECL@SS
£ 148.00 excl. VAT
/ Each
£ 177.60 incl. VAT
- Usually arrives within 14 working days