SANDVIK A06M-SCLCL2-R TURNING TOOL HOLDER BORING BAR 5721751
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A06M-SCLCL 2-R
Rubix:319A6357
Manufacturer :5721751



Product details : SANDVIK A06M-SCLCL2-R TURNING TOOL HOLDER BORING BAR 5721751
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 9.525 mm |
|---|---|
| Total length | 152.4 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 12.2 mm |
Show UNSPSC/ECL@SS
£ 162.80 excl. VAT
/ Each
£ 195.36 incl. VAT
- Usually arrives within 14 working days
