SANDVIK A06M-SCLPL2 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721754
CoroTurn® 111 boring bar for turning
See technical informationReferences
Sandvik Coromant:A06M-SCLPL 2
Rubix:317A2457
Manufacturer :5721754
EAN:11248484



Product details : SANDVIK A06M-SCLPL2 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721754
CoroTurn® 111 boring bar for turning
Technical specifications
Attributes
| Diameter | 9.53 mm |
|---|---|
| Total length | 152.4 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 12.2 mm |
Show UNSPSC/ECL@SS
£ 162.80 excl. VAT
/ Each
£ 195.36 incl. VAT
- Usually arrives within 14 working days
