SANDVIK A08M-STFCR1.8-R TURNING TOOL HOLDER BORING BAR 5721260
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A08M-STFCR 1.8-R
Rubix:319A6734
Manufacturer :5721260



Product details : SANDVIK A08M-STFCR1.8-R TURNING TOOL HOLDER BORING BAR 5721260
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 12.7 mm |
|---|---|
| Total length | 152.4 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 16.31 mm |
Show UNSPSC/ECL@SS
£ 164.03 excl. VAT
/ Each
£ 196.84 incl. VAT
- Usually arrives within 14 working days
