References
Sandvik Coromant:A25T-SVQBR 11-DB1
Rubix:1034861
Manufacturer :5722343



Product details : A25TSVQBR11DB1-SVIK T-MAX U SOLID
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Use | turning |
| Body material | steel |
| Min reaming diameter | 33 mm |
| Insert Type | a25t-svqbr 11-db1 |
Show UNSPSC/ECL@SS
£ 226.94 excl. VAT
/ Each
£ 272.33 incl. VAT
- Usually arrives within 14 working days
