References
Sandvik Coromant:A10K-SDQCL 07
Rubix:288A4620
Manufacturer :5727569




Product details : SANDVIK A10K-SDQCL 07 5727569
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Total length | 125 mm |
| Internal cooling | yes |
| Use | internal turning (boring bar for turning) |
| Body material | steel |
| Insert Type | dcmt 07 02 04 |
Show UNSPSC/ECL@SS
£ 161.56 excl. VAT
/ Each
£ 193.87 incl. VAT
- Usually arrives within 14 working days
