SANDVIK A16T-SDQCR3 TURNING TOOL HOLDER BORING BAR 5721798
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A16T-SDQCR 3
Rubix:319A2935
Manufacturer :5721798
EAN:12165414




Product details : SANDVIK A16T-SDQCR3 TURNING TOOL HOLDER BORING BAR 5721798
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 25.4 mm |
|---|---|
| Total length | 304.8 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 226.94 excl. VAT
/ Each
£ 272.33 incl. VAT
- Usually arrives within 14 working days
