References
Sandvik Coromant:A20S-SVUBL11-EB1
Rubix:1054588
Manufacturer :5721668




Product details : A20S-SVUBL 11-EB1-SVIK T-MAX U SOL
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Total length | 250 mm |
| Internal cooling | yes |
| Use | internal boring bar for turning (through-cooled, insert vbmt 11 03 04). |
| Body material | steel |
| Min reaming diameter | 27 mm |
| Insert Type | vbmt 11 03 04 |
Show UNSPSC/ECL@SS
£ 197.33 excl. VAT
/ Each
£ 236.80 incl. VAT
- Usually arrives within 14 working days
