PRAMET A12K-SCLCR 06 BORING BAR 6756828


Pramet Turning Holder Int

References
pramet:A12K-SCLCR06
rubix:2531802
ean:3603602921949
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length125 mm
Plate typeC-Shape

Product details : PRAMET A12K-SCLCR 06 BORING BAR 6756828


Boring bar with through coolant steel shank, ISO S-clamping for C-shape positive inserts. Off-set design for boring and facing with 95° setting angle.

Applications

Boring
Facing

Technical specifications


Attributes
Diameter12 mm
Total length125 mm
Plate typeC-Shape
Show UNSPSC/ECL@SS
£ 100.24 excl. VAT
/ Each
£ 120.29 incl. VAT
  • Usually arrives within 14 working days