• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,821)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(913)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK A16R-PTFNR11 BORING BAR 6056831

SANDVIK A16R-PTFNR11 BORING BAR 6056831

T-Max® boring bar for turning

See technical information
References
Sandvik Coromant:A16R-PTFNR 11
Rubix:80126994
Manufacturer :6056831
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK A16R-PTFNR11 BORING BAR 6056831


T-Max® P boring bar for turning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 302.17 excl. VAT
/ Each
£ 362.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A10K-SDQCL07-R TURNING TOOL HOLDER BORING BAR 5727571SANDVIK A10R-SDUCR2-R TURNING TOOL HOLDER BORING BAR 5721349SANDVIK C2R-CFA32-RK13GB SOLID BORINGBAR ADAP 8446823SANDVIK A10R-STFCR2-RB1 TURNING TOOL HOLDER BORING BAR 5721950S20SCTFPL11-SVIK T-MAX S SOLID BORTOOLHOLDER A16RSCLCL06SANDVIK A16T-SDUCL 3 5721816SANDVIK A20M-SRXDL 08-R TOOLHOLDERSANDVIK 825L-137TC11-C8 825 FINE BORING TOOL 6424023PRAMET A20Q-SDUCL 11 BORING BAR 6757152SANDVIK 825-87TC11-C5 825 FINE BORING TOOL 6352216SANDVIK QI-LAFK07C40-023A SOLID BORINGBAR ADAP 7941941SANDVIK E06M-STFCR1.8 TURNING TOOL HOLDER BORING BAR 5734211SANDVIK A40V-DCLNR5 CONCEPT HOLDERS FOR INSERT/ADAPTER 5722761SANDVIK A50U-PCLNR 16 T-MAX P BORING BAR FOR TURNING 6056848
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap