SANDVIK E08R-SCLCR2 TURNING TOOL HOLDER BORING BAR 5732374
CoroTurn® 107 Solid Carbide Boring Bar for Turning
See technical informationReferences
Sandvik Coromant:E08R-SCLCR 2
Rubix:318A5939
Manufacturer :5732374



Product details : SANDVIK E08R-SCLCR2 TURNING TOOL HOLDER BORING BAR 5732374
CoroTurn® 107 Solid Carbide Boring Bar for Turning
Technical specifications
Attributes
| Diameter | 12.7 mm |
|---|---|
| Total length | 203.2 mm |
| Internal cooling | yes |
| Body material | carbide |
| Min reaming diameter | 15.2 mm |
Show UNSPSC/ECL@SS
£ 589.52 excl. VAT
/ Each
£ 707.42 incl. VAT
- Usually arrives within 14 working days
