SANDVIK A20S-SDXCL11-R TURNING TOOL HOLDER BORING BAR 5721410
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A20S-SDXCL 11-R
Rubix:319A4883
Manufacturer :5721410



Product details : SANDVIK A20S-SDXCL11-R TURNING TOOL HOLDER BORING BAR 5721410
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Total length | 256.8 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 197.33 excl. VAT
/ Each
£ 236.80 incl. VAT
- Usually arrives within 14 working days
