References
Sandvik Coromant:A10K-SWLPL 04-R
Rubix:1034788
Manufacturer :5721913



Product details : A10KSWLPL04R-SVIK COROTURN 111 SOL
CoroTurn® 111 boring bar for turning
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Total length | 125 mm |
| Internal cooling | yes |
| Use | internal diameter boring with long overhangs; stable internal turning for demanding setups. |
| Body material | steel |
| Min reaming diameter | 12 mm |
| Insert Type | wpmt 04 02 04 trigon positive insert |
Show UNSPSC/ECL@SS
£ 162.80 excl. VAT
/ Each
£ 195.36 incl. VAT
- Usually arrives within 14 working days
